Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Semi-Bottoming, TiCN, 4 Flutes

  • Mfr # GT245003

  • Zoro # G7674305


product price: $65.29
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
List Number
GT24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245003
Zoro #
G7674305
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#8-32
Overall Length
2-31/64"
Pitch Diameter Limit
H3
Tap Dimension Type
Inch
Thread Length
25/64"
Shank Dia.
0.168"
Tap Size
#8
Square Size
0.1290 in
55% Thread Drill Size
#24
Thread Size
#8-32
Tap Length Standard
DIN
75% Thread Drill Size
3.75 mm
Shank Length
1 15/32 in
65% Thread Drill Size
#25

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
4
List Number
GT24
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
DIN-ANSI
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application
Steel
Measurement System
Decimal Inch
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps
Series
GT24
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Primary Material Application ISO Code
P
Threads per Inch
32
Material Grade - Machining
WU32MG
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.5 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 3.75 mm, Thread Limit H3, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.