Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes

  • Mfr # 17201

  • Zoro # G7695856


product price: $17.19
/ea

Key Features

Tap Thread Size
#0-80
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
3
Shank Dia.
0.4331mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17201
Zoro #
G7695856
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
#0-80
Shank Dia.
0.4331mm
Overall Length
1-5/8"
Pitch Diameter Limit
H3
Thread Length
5/16"
Tap Dimension Type
Inch
Tap Size
#0
75% Thread Drill Size
1.36 mm
55% Thread Drill Size
1.40 mm
Shank Length
1 5/16 in
Thread Size
#0-80
65% Thread Drill Size
1.38 mm
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
3
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
2502/5502
Tap Thread Type
UNF
Standards
DIN 376
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
2502/5502
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Material Grade - Machining
5502
Measurement System
Decimal Inch
Extended Neck
No
Spiral Direction
Neutral
Threads per Inch
80
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Thread Limit
H3
Primary Material Application ISO Code
P
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #0-80, UNF, Overall Length 1.63 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 1.36 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.