Zoro Homepage

Thread Forming Tap, M10-1.00, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225010

  • Zoro # G7650505


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Pitch Diameter Limit
6HX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225010
Zoro #
G7650505
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.00
Pitch Diameter Limit
6HX
Thread Length
10.00mm
Overall Length
90.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
65% Thread Drill Size
9.55 mm
55% Thread Drill Size
9.60 mm
Shank Length
55.00 mm
Square Size
8.00 mm
Tap Length Standard
DIN
Thread Size
M10x1
75% Thread Drill Size
9.50 mm

Description

Thread Forming Tap, Thread Size M10x1, Metric Fine, Overall Length 90 mm, Powdered Metal, DLC, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.