Zoro Homepage

Thread Forming Tap, M10-1.00, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT235008

  • Zoro # G7651458


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT235008
Zoro #
G7651458
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.00
Tap Dimension Type
Metric
Shank Dia.
10.00mm
Thread Length
10.00mm
Pitch Diameter Limit
6HX
Overall Length
90.00mm
Tap Size
M10
65% Thread Drill Size
9.55 mm
55% Thread Drill Size
9.60 mm
Thread Size
M10x1
Square Size
8.00 mm
Shank Length
55.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
9.50 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Material
High Speed Steel
List Number
GT23
Thread Direction
Right Hand
Standards
DIN 2174
Tap Style
Thread Forming
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
N
Measurement System
Metric
Thread Standard
Metric Fine
Features
Form C Semi-Bottoming Entry Taper, Through Coolant
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Thread Pitch
1.00mm
Material Grade - Machining
WN38MG
Thread Limit
6HX
Primary Material Application
Aluminum
Series
GT23
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1, Metric Fine, Overall Length 90 mm, Powdered Metal, DLC, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 9.50 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.