Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245045

  • Zoro # G7674880


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245045
Zoro #
G7674880
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.25
Overall Length
100.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D9
Thread Length
16.00mm
Shank Dia.
9.68mm
Tap Size
M10
Shank Length
54.50 mm
Square Size
7.21 mm
Thread Size
M10x1.25
65% Thread Drill Size
9.45 mm
55% Thread Drill Size
3/8 in
75% Thread Drill Size
U
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
List Number
GT24
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Thread Type
UNC
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Extended Neck
Yes
Thread Pitch
1.25mm
Material Grade - Machining
WU32MG
Series
GT24
Secondary Material Application
Stainless Steel
Thread Limit
D9
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application
Steel
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, High-Performance Taps, Roll Form Taps
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size U, Thread Limit D9, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.