Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, Bright, 2 Flutes

  • Mfr # 17276

  • Zoro # G6604604


product price: $23.19
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
2
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17276
Zoro #
G6604604
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M10-1.50
Tap Dimension Type
Metric
Shank Dia.
9.70mm
Thread Length
19.05mm
Pitch Diameter Limit
D10
Tap Size
M10
Overall Length
74.00mm
65% Thread Drill Size
9.30 mm
Shank Length
1 11/16 in
75% Thread Drill Size
9.20 mm
Thread Size
M10x1.5
55% Thread Drill Size
9.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
2
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
5512
Standards
ANSI
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Extended Neck
No
Features
Blind Holes, Bottom Entry Taper, Flood Coolant, Forming Taps
Series
2512/5512
Material Grade - Machining
5512
Measurement System
Metric
Thread Limit
D10
Thread Standard
Metric
Primary Material Application ISO Code
N
Thread Pitch
1.50mm
Helix Angle
0 Degrees
Class of Fit
6H

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 2.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.