Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, CrC/C, 4 Flutes

  • Mfr # GX492911

  • Zoro # G7667025


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
CrC/C
Number of Flutes
4
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX492911
Zoro #
G7667025
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.50
Thread Length
12.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Shank Dia.
10.00mm
Overall Length
90.00mm
Tap Size
M10
55% Thread Drill Size
9.40 mm
Square Size
0.2860 in
65% Thread Drill Size
9.30 mm
Thread Size
M10x1.5
75% Thread Drill Size
9.20 mm
Shank Length
44.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
CrC/C
Number of Flutes
4
Tap Thread Type
UNF
Standards
6535 HA
Tap Material
High Speed Steel
List Number
GX49
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Thread Standard
Metric
Series
GX49
Material Grade - Machining
WN14PG
Thread Limit
6HX
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Features
Bottoming Entry Taper
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 90 mm, Carbide, CrC/C, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.