Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, TiCN, 6 Flutes

  • Mfr # GT265055

  • Zoro # G7675818


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Overall Length
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265055
Zoro #
G7675818
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.50
Overall Length
100.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D10
Shank Dia.
9.68mm
Thread Length
16.00mm
Tap Size
M10
Square Size
7.21 mm
65% Thread Drill Size
9.30 mm
75% Thread Drill Size
9.20 mm
Thread Size
M10x1.5
Shank Length
54.50 mm
Tap Length Standard
DIN
55% Thread Drill Size
9.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
List Number
GT26
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN-ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Neutral
Material Grade - Machining
WU32MG
Thread Limit
D10
Secondary Material Application ISO Code
M
Features
Blind Hole, Form E Bottoming Entry Taper, Roll Form Taps
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Pitch
1.50mm
Primary Material Application
Steel
Series
GT26
Secondary Material Application
Stainless Steel
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.