Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Bottoming, TiN, 0 Flutes

  • Mfr # 19953

  • Zoro # G6775876


product price: $29.69
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
9.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19953
Zoro #
G6775876
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M10-1.50
Shank Dia.
9.70mm
Pitch Diameter Limit
D10
Tap Size
M10
Overall Length
74.00mm
Thread Length
19.05mm
Tap Dimension Type
Metric
Shank Length
42.86 mm
Thread Size
M10x1.5
55% Thread Drill Size
9.40 mm
65% Thread Drill Size
9.30 mm
75% Thread Drill Size
9.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
List Number
2512
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
2512
Spiral Direction
Neutral
Measurement System
Metric
Series
2512/5512
Primary Material Application
Steel
Thread Pitch
1.50mm
Extended Neck
No
Thread Limit
D10
Thread Standard
Metric
Features
Blind Holes, Bottom Entry Taper, Flood Coolant, Forming Taps
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.