Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, TiN, 0 Flutes

  • Mfr # 19946

  • Zoro # G6857374


product price: $28.59
/ea

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Length
19.05mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19946
Zoro #
G6857374
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M10-1.50
Thread Length
19.05mm
Shank Dia.
9.70mm
Overall Length
74.00mm
Pitch Diameter Limit
D10
Tap Size
M10
Tap Dimension Type
Metric
Thread Size
M10x1.5
65% Thread Drill Size
9.30 mm
75% Thread Drill Size
9.20 mm
Shank Length
42.86 mm
55% Thread Drill Size
9.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Thread Direction
Right Hand
List Number
2510
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Thread Limit
D10
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
No
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Measurement System
Metric
Material Grade - Machining
2510
Series
2510/5510
Thread Pitch
1.50mm
Spiral Direction
Neutral
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Primary Material Application ISO Code
P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 2.94 in, High Speed Steel, TiN, Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.