Zoro Homepage

Thread Forming Tap, M10-1.50, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225006

  • Zoro # G7650548


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Shank Dia.
10.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225006
Zoro #
G7650548
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Shank Dia.
10.00mm
Overall Length
100.00mm
Thread Length
16.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Size
M10
Square Size
8.00 mm
Shank Length
61.00 mm
55% Thread Drill Size
9.40 mm
Tap Length Standard
DIN
75% Thread Drill Size
9.20 mm
65% Thread Drill Size
9.30 mm
Thread Size
M10x1.5

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100.00 mm, HSS-E-PM, DLC, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.