Thread Forming Tap, M10-1.50, Semi-Bottoming, TiCN, 5 Flutes
Mfr # GT255034
Zoro # G7675179
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M10-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Grouping
Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT255034
Zoro #
G7675179
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M10-1.50
Tap Dimension Type
Metric
Thread Length
16.00mm
Pitch Diameter Limit
D10
Overall Length
100.00mm
Shank Dia.
9.68mm
Tap Size
M10
75% Thread Drill Size
9.20 mm
Square Size
7.21 mm
55% Thread Drill Size
9.40 mm
65% Thread Drill Size
9.30 mm
Tap Length Standard
DIN
Shank Length
54.50 mm
Thread Size
M10x1.5
Description
Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.