Zoro Homepage

Thread Forming Tap, M10-1.50, Semi-Bottoming, TiN, 3 Flutes

  • Mfr # GT225021

  • Zoro # G7651038


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225021
Zoro #
G7651038
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Overall Length
100.00mm
Shank Dia.
10.00mm
Thread Length
16.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Tap Size
M10
55% Thread Drill Size
9.40 mm
75% Thread Drill Size
9.20 mm
Thread Size
M10x1.5
Square Size
8.00 mm
Shank Length
61.00 mm
65% Thread Drill Size
9.30 mm
Tap Length Standard
DIN

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.