Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Semi-Bottoming, TiN, 3 Flutes

  • Mfr # GT235015

  • Zoro # G7651756


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Thread Length
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT235015
Zoro #
G7651756
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Thread Length
16.00mm
Pitch Diameter Limit
6HX
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Size
M10
75% Thread Drill Size
9.20 mm
Shank Length
61.00 mm
Square Size
8.00 mm
Thread Size
M10x1.5
65% Thread Drill Size
9.30 mm
55% Thread Drill Size
9.40 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 2174
Number of Pieces
1
List Number
GT23
Tap Grouping
Tap
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Standard
Metric
Material Grade - Machining
WP31MG
Primary Material Application ISO Code
P
Thread Limit
6HX
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Thread Pitch
1.50mm
Extended Neck
Yes
Features
Form C Semi-Bottoming Entry Taper, Through Coolant
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Series
GT23
Tap Shank Standard
ANSI
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.