Thread Forming Tap, M12-1.25, Bottoming, TiCN, 6 Flutes
Mfr # GT265056
Zoro # G7675851
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M12-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT265056
Zoro #
G7675851
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M12-1.25
Tap Dimension Type
Metric
Pitch Diameter Limit
D9
Overall Length
110.00mm
Thread Length
18.00mm
Shank Dia.
9.32mm
Tap Size
M12
Shank Length
66.00 mm
75% Thread Drill Size
11.36 mm
65% Thread Drill Size
11.45 mm
55% Thread Drill Size
11.53 mm
Tap Length Standard
DIN
Square Size
6.93 mm
Thread Size
M12x1.25
Description
Thread Forming Tap, Thread Size M12x1.25, Metric Fine, Overall Length 110 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 11.36 mm, Thread Limit D9, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.