Thread Forming Tap, M12-1.50, Semi-Bottoming, DLC, 3 Flutes
Mfr # GT225013
Zoro # G7650520
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M12-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT225013
Zoro #
G7650520
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M12-1.50
Tap Dimension Type
Metric
Thread Length
15.00mm
Shank Dia.
9.00mm
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Tap Size
M12
75% Thread Drill Size
11.20 mm
Tap Length Standard
DIN
Square Size
7.00 mm
65% Thread Drill Size
11.30 mm
55% Thread Drill Size
11.40 mm
Thread Size
M12x1.5
Shank Length
85.00 mm
Description
Thread Forming Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100 mm, Powdered Metal, DLC, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.