Zoro Homepage

Thread Forming Tap, M12-1.50, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT235009

  • Zoro # G7651528


product price: $219.99
/ea
Sold in multiples of 5 for $1,099.95
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT235009
Zoro #
G7651528
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.50
Thread Length
15.00mm
Tap Dimension Type
Metric
Shank Dia.
9.00mm
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Tap Size
M12
Tap Length Standard
DIN
Square Size
7.00 mm
65% Thread Drill Size
11.30 mm
55% Thread Drill Size
11.40 mm
Thread Size
M12x1.5
Shank Length
85.00 mm
75% Thread Drill Size
11.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN 2174
List Number
GT23
Number of Pieces
1
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Series
GT23
Thread Pitch
1.50mm
Tap Shank Standard
ANSI
Thread Limit
6HX
Material Grade - Machining
WN38MG
Spiral Direction
Neutral
Extended Neck
Yes
Features
Form C Semi-Bottoming Entry Taper, Through Coolant
Powdered Metal Base Material
Cobalt
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Thread Standard
Metric Fine
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E-PM, DLC, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.