Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.50, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245048

  • Zoro # G7674847


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245048
Zoro #
G7674847
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M12-1.50
Pitch Diameter Limit
D9
Overall Length
110.00mm
Tap Dimension Type
Metric
Shank Dia.
9.32mm
Thread Length
18.00mm
Tap Size
M12
Shank Length
66.00 mm
55% Thread Drill Size
11.40 mm
75% Thread Drill Size
11.20 mm
Square Size
6.93 mm
65% Thread Drill Size
11.30 mm
Thread Size
M12x1.5
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Thread Type
UNC
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN-ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
GT24
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Measurement System
Metric
Secondary Material Application
Stainless Steel
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Thread Pitch
1.50mm
Primary Material Application
Steel
Material Grade - Machining
WU32MG
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, High-Performance Taps, Roll Form Taps
Series
GT24
Thread Limit
D9
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.5, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit D9, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.