Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.50, Semi-Bottoming, TiN, 3 Flutes

  • Mfr # GT225028

  • Zoro # G7651065


product price: $150.99
/ea
Sold in multiples of 5 for $754.95
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Standards
DIN 2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225028
Zoro #
G7651065
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.50
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Tap Size
M12
75% Thread Drill Size
11.20 mm
Tap Length Standard
DIN
55% Thread Drill Size
11.40 mm
Shank Length
85.00 mm
Square Size
7.00 mm
65% Thread Drill Size
11.30 mm
Thread Size
M12x1.5

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Standards
DIN 2174
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
GT22
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Extended Neck
Yes
Material Grade - Machining
WP31MG
Thread Limit
6HX
Primary Material Application ISO Code
P
Thread Standard
Metric Fine
Series
GT22
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Measurement System
Metric
Thread Pitch
1.50mm
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.5, Metric Fine, Overall Length 100 mm, Powdered Metal, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 11.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.