Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, CrC/C, 4 Flutes

  • Mfr # GX492914

  • Zoro # G7666937


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
CrC/C
Number of Flutes
4
Overall Length
100.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX492914
Zoro #
G7666937
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M12-1.75
Overall Length
100.00mm
Shank Dia.
12.00mm
Pitch Diameter Limit
6HX
Thread Length
14.00mm
Tap Dimension Type
Metric
Tap Size
M12
55% Thread Drill Size
11.30 mm
Shank Length
45.50 mm
Square Size
0.2750 in
75% Thread Drill Size
7/16 in
Thread Size
M12x1.75
65% Thread Drill Size
11.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
CrC/C
Number of Flutes
4
Tap Material
High Speed Steel
Standards
6535 HA
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
GX49
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Pitch
1.75mm
Thread Standard
Metric
Series
GX49
Extended Neck
Yes
Features
Bottoming Entry Taper
Material Grade - Machining
WN14PG
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Coolant Through
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6HX
Primary Material Application ISO Code
N
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 100 mm, Carbide, CrC/C, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.