Zoro Homepage

Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes

  • Mfr # 19947

  • Zoro # G7175384


product price: $44.99
/ea

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Thread Length
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19947
Zoro #
G7175384
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M12-1.75
Thread Length
24.00mm
Tap Size
M12
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D11
Overall Length
86.00mm
75% Thread Drill Size
7/16 in
Thread Size
M12x1.75
Shank Length
61.90 mm
65% Thread Drill Size
11.20 mm
55% Thread Drill Size
11.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
List Number
2510
Cutting Direction - Machining
Right Hand
Thread Limit
D11
Material Grade - Machining
2510
Spiral Direction
Neutral
Thread Pitch
1.75mm
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Measurement System
Metric
Primary Material Application
Steel
Series
2510/5510
Extended Neck
No
Thread Standard
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 3.38 in, High Speed Steel, TiN, Right Hand, Thread Length 23.83 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.