Thread Forming Tap, M12-1.75, Semi-Bottoming, DLC, 3 Flutes
Mfr # GT225007
Zoro # G7650295
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M12-1.75
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Style
Thread Forming
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT225007
Zoro #
G7650295
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M12-1.75
Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
18.00mm
Tap Size
M12
Tap Length Standard
DIN
Thread Size
M12x1.75
Square Size
7.00 mm
Shank Length
92.00 mm
65% Thread Drill Size
11.20 mm
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
7/16 in
Description
Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, DLC, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.