Zoro Homepage

Thread Forming Tap, M12-1.75, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT235005

  • Zoro # G7651345


product price: $186.99
/ea
Sold in multiples of 5 for $934.95
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Standards
DIN 2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT235005
Zoro #
G7651345
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.75
Pitch Diameter Limit
6HX
Overall Length
110.00mm
Tap Dimension Type
Metric
Thread Length
18.00mm
Shank Dia.
9.00mm
Tap Size
M12
65% Thread Drill Size
11.20 mm
Square Size
7.00 mm
75% Thread Drill Size
7/16 in
Shank Length
82.00 mm
Tap Length Standard
DIN
55% Thread Drill Size
11.30 mm
Thread Size
M12x1.75

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Standards
DIN 2174
List Number
GT23
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Primary Material Application
Aluminum
Measurement System
Metric
Thread Pitch
1.75mm
Material Grade - Machining
WN38MG
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
6HX
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Series
GT23
Features
Form C Semi-Bottoming Entry Taper, Through Coolant
Thread Standard
Metric
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, DLC, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.