Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245049

  • Zoro # G7674829


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245049
Zoro #
G7674829
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M12-1.75
Overall Length
110.00mm
Tap Dimension Type
Metric
Shank Dia.
9.32mm
Pitch Diameter Limit
D11
Thread Length
18.00mm
Tap Size
M12
75% Thread Drill Size
7/16 in
Square Size
6.93 mm
Shank Length
66.00 mm
55% Thread Drill Size
11.30 mm
Tap Length Standard
DIN
65% Thread Drill Size
11.20 mm
Thread Size
M12x1.75

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
List Number
GT24
Tap Material
High Speed Steel
Standards
DIN-ANSI
Tap Style
Thread Forming
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT24
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, High-Performance Taps, Roll Form Taps
Primary Material Application ISO Code
P
Thread Pitch
1.75mm
Spiral Direction
Neutral
Thread Limit
D11
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Material Grade - Machining
WU32MG
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.