Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Semi-Bottoming, TiN, 3 Flutes

  • Mfr # GT225022

  • Zoro # G7651126


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Standards
DIN 2174
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225022
Zoro #
G7651126
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.75
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Thread Length
18.00mm
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Tap Size
M12
75% Thread Drill Size
7/16 in
55% Thread Drill Size
11.30 mm
Tap Length Standard
DIN
65% Thread Drill Size
11.20 mm
Shank Length
92.00 mm
Thread Size
M12x1.75
Square Size
7.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Standards
DIN 2174
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
List Number
GT22
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Tap Shank Standard
ANSI
Measurement System
Metric
Spiral Direction
Neutral
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
1.75mm
Thread Limit
6HX
Extended Neck
Yes
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Primary Material Application ISO Code
P
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WP31MG
Series
GT22
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.