Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M14-1.50, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225014

  • Zoro # G7650450


product price: $181.99
/ea
Sold in multiples of 5 for $909.95
Free Shipping & Returns

Key Features

Tap Thread Size
M14-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Shank Dia.
11.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225014
Zoro #
G7650450
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M14-1.50
Shank Dia.
11.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
15.00mm
Tap Size
M14
Tap Length Standard
DIN
Shank Length
85.00 mm
55% Thread Drill Size
13.40 mm
75% Thread Drill Size
13.20 mm
65% Thread Drill Size
13.30 mm
Square Size
9.00 mm
Thread Size
M14x1.5

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 2174
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
GT22
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Thread Limit
6HX
Primary Material Application
Aluminum, Magnesium
Spiral Direction
Neutral
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Material Grade - Machining
WN38MG
Measurement System
Metric
Tap Shank Standard
ANSI
Primary Material Application ISO Code
N2
Series
GT22
Coolant Fed
Non-Coolant Through
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E-PM, DLC, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 13.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.