Thread Forming Tap, M14-1.50, Semi-Bottoming, DLC, 3 Flutes
Mfr # GT235010
Zoro # G7651500
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M14-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT235010
Zoro #
G7651500
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M14-1.50
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Overall Length
100.00mm
Shank Dia.
11.00mm
Thread Length
15.00mm
Tap Size
M14
55% Thread Drill Size
13.40 mm
Square Size
9.00 mm
65% Thread Drill Size
13.30 mm
Shank Length
85.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
13.20 mm
Thread Size
M14x1.5
Description
Thread Forming Tap, Thread Size M14x1.5, Metric Fine, Overall Length 100 mm, Powdered Metal, DLC, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 13.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.