Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-1.50, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225015

  • Zoro # G7650441


product price: $203.99
/ea
Sold in multiples of 5 for $1,019.95
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225015
Zoro #
G7650441
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M16-1.50
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Thread Length
15.00mm
Shank Dia.
12.00mm
Overall Length
100.00mm
Tap Size
M16
55% Thread Drill Size
15.40 mm
65% Thread Drill Size
15.30 mm
75% Thread Drill Size
15.20 mm
Square Size
9.00 mm
Thread Size
M16x1.5
Tap Length Standard
DIN
Shank Length
85.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
GT22
Standards
DIN 2174
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Magnesium
Extended Neck
Yes
Thread Pitch
1.50mm
Material Grade - Machining
WN38MG
Series
GT22
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Primary Material Application ISO Code
N2
Thread Standard
Metric Fine
Spiral Direction
Neutral
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Tap Shank Standard
ANSI
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100 mm, Powdered Metal, DLC, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.