Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-1.50, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT255040

  • Zoro # G7675389


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Shank Dia.
12.19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT255040
Zoro #
G7675389
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M16-1.50
Shank Dia.
12.19mm
Thread Length
20.00mm
Pitch Diameter Limit
D11
Overall Length
110.00mm
Tap Dimension Type
Metric
Tap Size
M16
Tap Length Standard
DIN
55% Thread Drill Size
15.40 mm
75% Thread Drill Size
15.20 mm
65% Thread Drill Size
15.30 mm
Square Size
9.07 mm
Shank Length
59.00 mm
Thread Size
M16x1.5

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
List Number
GT25
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, Roll Form Taps, Through Coolant
Series
GT25
Material Grade - Machining
WU32MG
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M
Primary Material Application
Steel
Thread Limit
D11
Spiral Direction
Neutral
Thread Standard
Metric Fine
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Pitch
1.50mm
Secondary Material Application
Stainless Steel
Measurement System
Metric
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x1.5, Metric Fine, Overall Length 110 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.