Shop WIDIA

Thread Forming Tap, M16-1.50, Semi-Bottoming, TiN, 3 Flutes

  • Mfr # GT225030
  • Zoro # G7651187

product price: 
$
241.99
/ea
Sold in multiples of 5 for $1,209.95
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GT225030
Zoro #
G7651187
UPC #
-
Country of Origin
Germany
Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Tap Style
Thread Forming
Standards
DIN 2174
List Number
GT22
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT22
Extended Neck
Yes
Powdered Metal Base Material
Cobalt
Primary Material Application
Steel
Thread Standard
Metric Fine
Thread Limit
6HX
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Material Grade - Machining
WP31MG
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Thread Pitch
1.50mm
Class of Fit
6HX
Helix Angle
0 Degrees

Dimensions

Tap Thread Size
M16-1.50
Thread Length
15.00mm
Pitch Diameter Limit
6HX
Shank Dia.
12.00mm
Overall Length
100.00mm
Tap Dimension Type
Metric
Tap Size
M16
75% Thread Drill Size
15.20 mm
Thread Size
M16x1.5
Shank Length
85.00 mm
65% Thread Drill Size
15.30 mm
55% Thread Drill Size
15.40 mm
Tap Length Standard
DIN
Square Size
9.00 mm
Square Width
15 mm
Square Length
15 mm
Shank Diameter
12 mm
Wire Rope Length
100 mm
Length
100 mm
Fits Chest Size
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps

Description

Thread Forming Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100 mm, Powdered Metal, TiN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.