Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-2.00, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225008

  • Zoro # G7650496


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Overall Length
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225008
Zoro #
G7650496
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M16-2.00
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Shank Dia.
12.00mm
Thread Length
22.00mm
Tap Size
M16
Thread Size
M16x2
55% Thread Drill Size
15.25 mm
Shank Length
88.00 mm
65% Thread Drill Size
15.10 mm
75% Thread Drill Size
15.00 mm
Tap Length Standard
DIN
Square Size
9.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN 2174
Tap Grouping
Tap
List Number
GT22
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN38MG
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Thread Standard
Metric
Extended Neck
Yes
Primary Material Application
Aluminum, Magnesium
Tap Shank Standard
ANSI
Series
GT22
Primary Material Application ISO Code
N2
Measurement System
Metric
Thread Limit
6HX
Spiral Direction
Neutral
Thread Pitch
2.00mm
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, DLC, Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 15.00 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.