Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, Bright, 2 Flutes

  • Mfr # 17267

  • Zoro # G6493207


product price: $21.79
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
2
Shank Dia.
3.58mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17267
Zoro #
G6493207
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M3-0.50
Shank Dia.
3.58mm
Overall Length
49.00mm
Tap Size
M3
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Thread Length
8.00mm
Shank Length
1 9/32 in
Thread Size
M3x0.5
65% Thread Drill Size
7/64 in
55% Thread Drill Size
2.80 mm
75% Thread Drill Size
2.75 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
2
Tap Thread Type
Metric Coarse
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
5512
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
2512/5512
Thread Limit
D5
Thread Pitch
0.50mm
Primary Material Application ISO Code
N
Extended Neck
No
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric
Features
Blind Holes, Bottom Entry Taper, Flood Coolant, Forming Taps
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
5512
Helix Angle
0 Degrees
Class of Fit
6H

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.95 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.