Thread Forming Tap, M3-0.50, Bottoming, TiCN, 6 Flutes
Mfr # GT265046
Zoro # G7675580
product price: $55.39
/eaKey Features
Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT265046
Zoro #
G7675580
UPC #
-
Country of Origin
United States
Dimensions
Tap Thread Size
M3-0.50
Tap Dimension Type
Metric
Overall Length
56.00mm
Thread Length
10.00mm
Pitch Diameter Limit
D5
Shank Dia.
3.58mm
Tap Size
M3
65% Thread Drill Size
7/64 in
Square Size
2.74 mm
75% Thread Drill Size
2.75 mm
Shank Length
31.50 mm
55% Thread Drill Size
2.80 mm
Tap Length Standard
DIN
Thread Size
M3x0.5
Description
Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Tap Length Standard DIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.