Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, Bright, 2 Flutes

  • Mfr # 17082

  • Zoro # G7249137


product price: $20.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
2
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17082
Zoro #
G7249137
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M3-0.50
Tap Size
M3
Overall Length
49.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
D5
Thread Length
8.00mm
Shank Dia.
3.58mm
75% Thread Drill Size
2.75 mm
Thread Size
M3x0.5
65% Thread Drill Size
7/64 in
55% Thread Drill Size
2.80 mm
Shank Length
1 9/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
2
Number of Pieces
1
Tap Grouping
Tap
List Number
5510
Thread Direction
Right Hand
Standards
ANSI
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Material Grade - Machining
5510
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
0.50mm
Coolant Fed
Non-Coolant Through
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Measurement System
Metric
Spiral Direction
Neutral
Thread Standard
Metric
Series
2510/5510
Extended Neck
No
Primary Material Application ISO Code
N
Helix Angle
0 Degrees
Class of Fit
6H

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 1.94 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.95 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.