Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Plug, TiN, 0 Flutes

  • Mfr # 19941

  • Zoro # G6930384


product price: $27.79
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19941
Zoro #
G6930384
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M3-0.50
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Thread Length
8.00mm
Pitch Diameter Limit
D5
Shank Dia.
3.58mm
55% Thread Drill Size
2.80 mm
65% Thread Drill Size
7/64 in
75% Thread Drill Size
2.75 mm
Thread Size
M3x0.5
Shank Length
33.31 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
2510
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Material Grade - Machining
2510
Spiral Direction
Neutral
Thread Limit
D5
Thread Pitch
0.50mm
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Measurement System
Metric
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric
Primary Material Application
Steel
Series
2510/5510
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Class of Fit
6H

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 1.94 in, High Speed Steel, TiN, Right Hand, Thread Length 7.95 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.