Zoro Homepage

Thread Forming Tap, M3-0.50, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225001

  • Zoro # G7650478


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225001
Zoro #
G7650478
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3-0.50
Overall Length
56.00mm
Thread Length
6.00mm
Tap Dimension Type
Metric
Shank Dia.
3.50mm
Pitch Diameter Limit
6HX
Tap Size
M3
Thread Size
M3x0.5
65% Thread Drill Size
7/64 in
Tap Length Standard
DIN
75% Thread Drill Size
2.75 mm
55% Thread Drill Size
2.80 mm
Square Size
2.70 mm
Shank Length
38.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
GT22
Standards
DIN 2174
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Thread Limit
6HX
Spiral Direction
Neutral
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Extended Neck
Yes
Material Grade - Machining
WN38MG
Series
GT22
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Magnesium
Primary Material Application ISO Code
N2
Measurement System
Metric
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Thread Pitch
0.50mm
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, DLC, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.