Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245037

  • Zoro # G7674777


product price: $61.29
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Thread Length
10.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245037
Zoro #
G7674777
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M3-0.50
Thread Length
10.00mm
Pitch Diameter Limit
D5
Overall Length
56.00mm
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Tap Size
M3
Tap Length Standard
DIN
55% Thread Drill Size
2.80 mm
75% Thread Drill Size
2.75 mm
Shank Length
31.50 mm
Thread Size
M3x0.5
65% Thread Drill Size
7/64 in
Square Size
2.74 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
GT24
Tap Material
High Speed Steel
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Thread Pitch
0.50mm
Measurement System
Metric
Series
GT24
Primary Material Application
Steel
Spiral Direction
Neutral
Material Grade - Machining
WU32MG
Secondary Material Application ISO Code
M
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, High-Performance Taps, Roll Form Taps
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Secondary Material Application
Stainless Steel
Thread Limit
D5
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 56.00 mm, HSS-E, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D5, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.