Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, TiCN, 6 Flutes

  • Mfr # GT265048

  • Zoro # G7675626


product price: $56.19
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Pitch Diameter Limit
D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265048
Zoro #
G7675626
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M4-0.70
Pitch Diameter Limit
D6
Tap Dimension Type
Metric
Shank Dia.
4.28mm
Thread Length
10.00mm
Overall Length
63.00mm
Tap Size
M4
Square Size
2.74 mm
65% Thread Drill Size
3.70 mm
75% Thread Drill Size
3.65 mm
55% Thread Drill Size
#26
Thread Size
M4x0.7
Shank Length
37.80 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Tap Grouping
Tap
List Number
GT26
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN-ANSI
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Thread Limit
D6
Primary Material Application
Steel
Material Grade - Machining
WU32MG
Features
Blind Hole, Form E Bottoming Entry Taper, Roll Form Taps
Series
GT26
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
P
Measurement System
Metric
Thread Pitch
0.70mm
Thread Standard
Metric
Tap Shank Standard
ANSI
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.