Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, TiN, 0 Flutes

  • Mfr # 19949

  • Zoro # G7000621


product price: $23.19
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19949
Zoro #
G7000621
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M4-0.70
Shank Dia.
4.10mm
Overall Length
53.00mm
Thread Length
10.00mm
Tap Dimension Type
Metric
Tap Size
M4
Pitch Diameter Limit
D6
65% Thread Drill Size
3.70 mm
75% Thread Drill Size
3.65 mm
55% Thread Drill Size
#26
Shank Length
35.05 mm
Thread Size
M4x0.7

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
2512
Tap Grouping
Tap
Tap Material
High Speed Steel
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Series
2512/5512
Material Grade - Machining
2512
Thread Limit
D6
Thread Standard
Metric
Primary Material Application
Steel
Features
Blind Holes, Bottom Entry Taper, Flood Coolant, Forming Taps
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
0.70mm
Extended Neck
No
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 54.10 mm, High Speed Steel, TiN, Right Hand, Thread Length 9.53 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.