Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245039

  • Zoro # G7674740


product price: $56.79
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Shank Dia.
4.28mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245039
Zoro #
G7674740
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M4-0.70
Shank Dia.
4.28mm
Tap Dimension Type
Metric
Overall Length
63.00mm
Thread Length
10.00mm
Pitch Diameter Limit
D6
Tap Size
M4
55% Thread Drill Size
#26
Shank Length
37.80 mm
Tap Length Standard
DIN
Thread Size
M4x0.7
75% Thread Drill Size
3.65 mm
65% Thread Drill Size
3.70 mm
Square Size
3.28 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
GT24
Tap Thread Type
Metric Fine
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, High-Performance Taps, Roll Form Taps
Series
GT24
Thread Pitch
0.70mm
Primary Material Application ISO Code
P
Thread Standard
Metric
Secondary Material Application ISO Code
M
Measurement System
Metric
Thread Limit
D6
Spiral Direction
Neutral
Material Grade - Machining
WU32MG
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Primary Material Application
Steel
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D6, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.