Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Semi-Bottoming, TiN, 3 Flutes

  • Mfr # GT225017

  • Zoro # G7650977


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225017
Zoro #
G7650977
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Shank Dia.
4.50mm
Tap Dimension Type
Metric
Thread Length
7.00mm
Overall Length
63.00mm
Pitch Diameter Limit
6HX
Tap Size
M4
75% Thread Drill Size
3.65 mm
55% Thread Drill Size
#26
Thread Size
M4x0.7
Square Size
3.40 mm
Shank Length
42.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
3.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiN
Number of Flutes
3
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
DIN 2174
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
List Number
GT22
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Material Grade - Machining
WP31MG
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Thread Standard
Metric
Tap Shank Standard
ANSI
Primary Material Application
Steel
Series
GT22
Thread Pitch
0.70mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, TiN, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.