Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, Bright, 2 Flutes

  • Mfr # 17271

  • Zoro # G9731793


product price: $17.29
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
2
Overall Length
60.32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17271
Zoro #
G9731793
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M5-0.80
Overall Length
60.32mm
Pitch Diameter Limit
D7
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.70mm
65% Thread Drill Size
4.65 mm
Thread Size
M5x0.8
55% Thread Drill Size
#13
Square Size
0.1520 in
Shank Length
1 1/2 in
75% Thread Drill Size
4.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
2
Standards
ANSI
Number of Pieces
1
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
5512
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Extended Neck
No
Thread Pitch
0.80mm
Primary Material Application ISO Code
N
Features
Blind Holes, Bottom Entry Taper, Flood Coolant, Forming Taps
Measurement System
Metric
Thread Limit
D7
Material Grade - Machining
5512
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
2512/5512
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.