Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Bottoming, TiCN, 6 Flutes

  • Mfr # GT265049

  • Zoro # G7675571


product price: $63.69
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Shank Dia.
4.93mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265049
Zoro #
G7675571
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Shank Dia.
4.93mm
Overall Length
70.00mm
Pitch Diameter Limit
D7
Tap Dimension Type
Metric
Thread Length
10.00mm
Tap Size
M5
55% Thread Drill Size
#13
Tap Length Standard
DIN
Shank Length
39.20 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.60 mm
65% Thread Drill Size
4.65 mm
Square Size
3.81 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Tap Thread Type
UNF
Standards
DIN-ANSI
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
List Number
GT26
Tap Material
High Speed Steel
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Thread Standard
Metric
Extended Neck
Yes
Thread Pitch
0.80mm
Material Grade - Machining
WU32MG
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Thread Limit
D7
Series
GT26
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Features
Blind Hole, Form E Bottoming Entry Taper, Roll Form Taps
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.