Zoro Homepage

Thread Forming Tap, M5-0.80, Plug, Bright, 2 Flutes

  • Mfr # 17086

  • Zoro # G9731766


product price: $19.29
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
2
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17086
Zoro #
G9731766
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M5-0.80
Pitch Diameter Limit
D7
Shank Dia.
5.00mm
Thread Length
13.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Shank Length
1 1/2 in
65% Thread Drill Size
4.65 mm
Thread Size
M5x0.8
55% Thread Drill Size
#13
75% Thread Drill Size
4.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
2
Tap Grouping
Tap
Tap Style
Thread Forming
List Number
5510
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Series
2510/5510
Primary Material Application ISO Code
N
Thread Standard
Metric
Thread Pitch
0.80mm
Extended Neck
No
Material Grade - Machining
5510
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Spiral Direction
Neutral
Thread Limit
D7
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.