Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT235001

  • Zoro # G7651257


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Overall Length
70.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT235001
Zoro #
G7651257
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Overall Length
70.00mm
Shank Dia.
6.00mm
Thread Length
8.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Size
M5
Shank Length
45.00 mm
65% Thread Drill Size
4.65 mm
Square Size
4.90 mm
55% Thread Drill Size
#13
Thread Size
M5x0.8
75% Thread Drill Size
4.60 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
List Number
GT23
Tap Thread Type
Metric Fine
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN 2174
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN38MG
Extended Neck
Yes
Series
GT23
Thread Pitch
0.80mm
Thread Limit
6HX
Thread Standard
Metric
Tap Shank Standard
ANSI
Primary Material Application
Aluminum
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Features
Form C Semi-Bottoming Entry Taper, Through Coolant
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Powdered Metal, DLC, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.