Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Semi-Bottoming, TiCN, 5 Flutes

  • Mfr # GT245040

  • Zoro # G7674786


product price: $56.59
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245040
Zoro #
G7674786
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M5-0.80
Tap Dimension Type
Metric
Pitch Diameter Limit
D7
Thread Length
10.00mm
Shank Dia.
4.93mm
Overall Length
70.00mm
Tap Size
M5
55% Thread Drill Size
#13
75% Thread Drill Size
4.60 mm
Tap Length Standard
DIN
Thread Size
M5x0.8
Shank Length
39.20 mm
65% Thread Drill Size
4.65 mm
Square Size
3.81 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
TiCN
Number of Flutes
5
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Style
Thread Forming
List Number
GT24
Tap Material
High Speed Steel
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT24
Secondary Material Application ISO Code
M
Material Grade - Machining
WU32MG
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Features
Blind and Through Holes, Form C Semi-Bottoming Entry Taper, High-Performance Taps, Roll Form Taps
Measurement System
Metric
Thread Limit
D7
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Primary Material Application
Steel
Thread Pitch
0.80mm
Thread Standard
Metric
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Powdered Metal, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit D7, Class of Fit Not Applicable, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.