Thread Forming Tap, M6-1.00, Bottoming, Bright, 2 Flutes
Mfr # 17272
Zoro # G9731802
product price: $18.39
/eaKey Features
Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
2
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17272
Zoro #
G9731802
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Tap Thread Size
M6-1.00
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Overall Length
64.00mm
Pitch Diameter Limit
D8
Thread Length
16.00mm
Tap Size
M6
Square Size
4.85 mm
Thread Size
M6x1
Shank Length
1 1/2 in
65% Thread Drill Size
7/32 in
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Description
Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.