Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, CrC/C, 4 Flutes

  • Mfr # GX492908

  • Zoro # G7666970


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
CrC/C
Number of Flutes
4
Overall Length
70.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX492908
Zoro #
G7666970
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Overall Length
70.00mm
Shank Dia.
6.00mm
Thread Length
8.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Tap Size
M6
75% Thread Drill Size
5.50 mm
Square Size
0.1910 in
Thread Size
M6x1
55% Thread Drill Size
#2
Shank Length
42.30 mm
65% Thread Drill Size
7/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
CrC/C
Number of Flutes
4
Standards
6535 HA
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
GX49
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
6HX
Primary Material Application ISO Code
N
Material Grade - Machining
WN14PG
Series
GX49
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Thread Standard
Metric
Features
Bottoming Entry Taper
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 70 mm, Carbide, CrC/C, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.