Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes

  • Mfr # 19572

  • Zoro # G6951576


product price: $23.29
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
16.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19572
Zoro #
G6951576
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
M6-1.00
Thread Length
16.00mm
Tap Dimension Type
Metric
Shank Dia.
6.50mm
Tap Size
M6
Pitch Diameter Limit
D8
Overall Length
64.00mm
55% Thread Drill Size
#2
75% Thread Drill Size
5.50 mm
Thread Size
M6x1
Square Size
4.85 mm
Shank Length
1 1/2 in
65% Thread Drill Size
7/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
List Number
5512TC
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Material Grade - Machining
5512TC
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Features
Blind Holes, Bottom Entry Taper, Flood Coolant, Forming Taps
Thread Standard
Metric
Spiral Direction
Neutral
Series
2512/5512
Extended Neck
No
Thread Pitch
1.00mm
Thread Limit
D8
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Class of Fit
6H
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.