Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, TiCN, 6 Flutes

  • Mfr # GT265050

  • Zoro # G7675809


product price: $68.99
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
List Number
GT26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265050
Zoro #
G7675809
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M6-1.00
Overall Length
80.00mm
Shank Dia.
6.48mm
Pitch Diameter Limit
D8
Tap Dimension Type
Metric
Thread Length
13.00mm
Tap Size
M6
55% Thread Drill Size
#2
65% Thread Drill Size
7/32 in
Shank Length
42.80 mm
75% Thread Drill Size
5.50 mm
Square Size
4.80 mm
Tap Length Standard
DIN
Thread Size
M6x1

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
List Number
GT26
Tap Grouping
Tap
Standards
DIN-ANSI
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU32MG
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Thread Standard
Metric
Secondary Material Application ISO Code
M
Tap Shank Standard
ANSI
Primary Material Application
Steel
Measurement System
Metric
Features
Blind Hole, Form E Bottoming Entry Taper, Roll Form Taps
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Limit
D8
Series
GT26
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.